Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 27016-C3
Zoro # G7211245
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 10
- Cutter Dia. 0.2500" (1/4)
- Length of Cut 0.3120" (5/16)
- Shank Diameter 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27016-C3
- Zoro # G7211245
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Length of Cut | 0.3120" (5/16) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1970" (5 mm) |
Details
Included Angle | 10 |
Flutes | 2 |
Angle per Side | 5 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- CRAFTSMAN Wrenches, 2-pc All Steel Wrench Set (CMMT12002)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF213BPF)
- ZIPLEVEL Ziplevel ZLB-Y75 Measurement Module Protective Boot (ZLB-Y75)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- Harvey Tool Milling Cutters