Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16816-C3
Zoro # G7148190
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Included Angle 90
- Cutter Dia. 0.2500" (1/4)
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16816-C3
- Zoro # G7148190
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1540" |
Corner Radius | 0.0100" |
Length of Cut | 0.0620" (1/16) |
Shank Diameter | 0.2500" (1/4) |
Details
Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Coating | C3 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- Harvey Tool Dovetail Cutters