Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16716
Zoro # G7164424
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Length of Cut 0.1250" (1/8)
- Angle per Side 30
- Neck Dia. 0.1200"
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16716
- Zoro # G7164424
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1250" (1/8) |
Neck Dia. | 0.1200" |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.2500" (1/4) |
Details
Angle per Side | 30 |
Flutes | 2 |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- WESTWARD 31/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF4)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Dovetail Cutters