Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16616
Zoro # G7164099
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Coating UN
- Length of Cut 0.1560" (5/32)
- Shank Diameter 0.2500" (1/4)
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16616
- Zoro # G7164099
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1560" (5/32) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1220" |
Cutter Dia. | 0.2500" (1/4) |
Details
Coating | UN |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAK NECK SAW Extensions 1/4 Dr 6 in. (EX614)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L604)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- Harvey Tool Milling Cutters