Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16616-C3
Zoro # G7167547
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- SAE or Metric SAE
- Included Angle 48
- Neck Dia. 0.1220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16616-C3
- Zoro # G7167547
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1220" |
Length of Cut | 0.1560" (5/32) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Included Angle | 48 |
Coating | C3 |
Angle per Side | 24 |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife/Scraper, 3" W, Black/Silver (02355)
- DEWALT Cordless Reciprocating Saw Kit, 5.0A/hr. (DCS380P1, DCB205)
- VULCAN Handle Axe Mich Wd Sngl Bt36In (34488)
- M.A. FORD 1 82 Multi-Fl Cs Tin (79T100002)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- Harvey Tool Milling Cutters