Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16516
Zoro # G7163767
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- Included Angle 30
- Length of Cut 0.1560" (5/32)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16516
- Zoro # G7163767
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Length of Cut | 0.1560" (5/32) |
Neck Dia. | 0.1720" (11/64) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Details
Included Angle | 30 |
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Angle per Side | 15 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6378)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- GEARWRENCH 7mm 90-Tooth 12 Point Ratcheting Combination Wrench (86907)
- POWERBUILT 18Mm Combination Wrench Polished (644122)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- Harvey Tool Dovetail Cutters