Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16516-C3
Zoro # G7163146
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Included Angle 30
- Cutter Dia. 0.2500" (1/4)
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16516-C3
- Zoro # G7163146
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.1560" (5/32) |
Neck Dia. | 0.1720" (11/64) |
Details
Flutes | 2 |
Included Angle | 30 |
Coating | C3 |
SAE or Metric | SAE |
Angle per Side | 15 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- VULCAN Hammer Drllng 3Lb Wd 12In Hndl (34520)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- Harvey Tool Milling Cutters