Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 16416
Zoro # G7161825
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.2500" (1/4)
- Coating UN
- Included Angle 20
- Cutter Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16416
- Zoro # G7161825
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Length of Cut | 0.2500" (1/4) |
Neck Dia. | 0.1660" |
Details
Coating | UN |
Included Angle | 20 |
Flutes | 2 |
Angle per Side | 10 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- PROTO 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (J5323M)
- WOODOWL Deep Cut Utility Auger 24" x 7/8" (01011)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- INTERNAL TOOL A Sa-500-60 1/2"X60deg Single Ang Cutte (90-1100)
- Harvey Tool Dovetail Cutters