Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 995212-C3
Zoro # G7206056
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- Flutes 2
- Shank Diameter 0.1875" (3/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995212-C3
- Zoro # G7206056
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.0850" |
Neck Dia. | 0.0890" |
Details
Flutes | 2 |
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 60 |
Angle per Side | 30 |
Description
0.1875" (3/16) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- BON TOOL Bon 11-367 Stone Mason Hammer, 4 Lb Wood Handle (11-367)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124D)
- MILWAUKEE TOOL SHOCKWAVE PH2/SL #10 Impact Double Ended Bit (48-32-4310)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- Harvey Tool Dovetail Cutters