Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 992012-C3
Zoro # G7238789
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Coating C3
- Flutes 2
- Angle per Side 45
- Length of Cut 0.0520"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 992012-C3
- Zoro # G7238789
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.0520" |
Neck Dia. | 0.0840" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Coating | C3 |
Flutes | 2 |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.1875" (3/16) Cutter DIA x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92015)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918M)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Milling Cutters