Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 991412-C3
Zoro # G7201454
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Corner Radius 0.0100"
- Shank Diameter 0.1875" (3/16)
- Neck Dia. 0.1620"
- Included Angle 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 991412-C3
- Zoro # G7201454
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.1620" |
Length of Cut | 0.3750" (3/8) |
Cutter Dia. | 0.1875" (3/16) |
Details
Included Angle | 4 |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 2 |
Coating | C3 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 4° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING FLEX NUT DRIVER 8MM (CTA1058)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- SHINN FU Seal Kit (BL800S-034)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Dovetail Cutters