Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 989212-C3
Zoro # G7208348
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Coating C3
- SAE or Metric SAE
- Included Angle 6
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989212-C3
- Zoro # G7208348
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.3750" (3/8) |
Neck Dia. | 0.1490" |
Shank Diameter | 0.1875" (3/16) |
Details
Coating | C3 |
SAE or Metric | SAE |
Included Angle | 6 |
Flutes | 2 |
Angle per Side | 3 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- CRESCENT NICHOLSON 10" 00 Cut Flat Pillar File (39965N)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- Harvey Tool Dovetail Cutters