Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 986012
Zoro # G7211717
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.1875" (3/16)
- Cutter Dia. 0.1875" (3/16)
- Flutes 2
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986012
- Zoro # G7211717
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.1220" |
Details
Flutes | 2 |
Angle per Side | 10 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 20 |
Description
0.1875" (3/16) Cutter DIA x 20° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap (T/A54846)
- CRAFTSMAN Breaker Bar, 3/8" Drive 10" Breaker Bar (CMMT44363)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- Harvey Tool Dovetail Cutters