Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 986012-C3
Zoro # G7209118
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Length of Cut 0.1870" (3/16)
- Angle per Side 10
- Neck Dia. 0.1220"
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986012-C3
- Zoro # G7209118
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.1220" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Details
Angle per Side | 10 |
Included Angle | 20 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Description
0.1875" (3/16) Cutter DIA x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- GLOBAL INDUSTRIAL 0-6/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration (534802)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15046)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Dovetail Cutters