Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 984812-C3
Zoro # G7206275
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.1500"
- Coating C3
- Cutter Dia. 0.1875" (3/16)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 984812-C3
- Zoro # G7206275
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1500" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Length of Cut | 0.2810" (9/32) |
Details
Coating | C3 |
Flutes | 2 |
Angle per Side | 4 |
Included Angle | 8 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 8° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 7/8In (600064CF)
- RELTON Multiple Cutter Hammer Bit 3/4" X 16" Pyramid Point - SDS-max (PMX-12-22)
- VEGA INDUSTRIES Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Milling Cutters