Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 983312
Zoro # G7261076
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.1875" (3/16)
- Flutes 2
- Included Angle 30
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983312
- Zoro # G7261076
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.1250" (1/8) |
Neck Dia. | 0.1210" |
Cutter Dia. | 0.1875" (3/16) |
Details
Flutes | 2 |
Included Angle | 30 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 15 |
Description
0.1875" (3/16) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/2"R 6"Lip (CF9080PF)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- Harvey Tool Milling Cutters