Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 979412-C3
Zoro # G7263465
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Neck Dia. 0.1290"
- Included Angle 14
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 979412-C3
- Zoro # G7263465
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1290" |
Length of Cut | 0.2500" (1/4) |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1875" (3/16) |
Details
SAE or Metric | SAE |
Included Angle | 14 |
Flutes | 2 |
Angle per Side | 7 |
Coating | C3 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs (2841)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51805)
- PROTO 5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point (J1190MLO)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- INTERNAL TOOL A1/4X45deg Solid Carbide Dovetail Cutter (86-1125-C)
- Harvey Tool Dovetail Cutters