Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 977812-C3
Zoro # G7263955
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- Shank Diameter 0.1875" (3/16)
- Flutes 2
- Included Angle 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 977812-C3
- Zoro # G7263955
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.1090" (7/64) |
Neck Dia. | 0.1080" |
Details
Flutes | 2 |
Included Angle | 40 |
Angle per Side | 20 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Angle Gauge and Level (935DAG)
- ARTU Tungsten Carbide Grit File, 6", Flat/Fine (02942)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- GRAY TOOLS 3mm T-handle S2 Hex Key, 1000V Insulated (67603-I)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- Harvey Tool Milling Cutters