Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 964412
Zoro # G7202720
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.1100" (2.8 mm)
- SAE or Metric SAE
- Included Angle 100
- Length of Cut 0.0470" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 964412
- Zoro # G7202720
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1100" (2.8 mm) |
Length of Cut | 0.0470" (3/64) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
SAE or Metric | SAE |
Included Angle | 100 |
Coating | UN |
Flutes | 2 |
Angle per Side | 50 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 100° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- HOUGEN 11/16 in. X 1 in. 12,000-Series Annular Cutter (12122)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 27/32 (53454)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Dovetail Cutters