Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 959912-C3
Zoro # G7203886
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.1875" (3/16)
- Length of Cut 0.0470" (3/64)
- SAE or Metric SAE
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959912-C3
- Zoro # G7203886
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.0470" (3/64) |
Neck Dia. | 0.0790" (2 mm) |
Cutter Dia. | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Coating | C3 |
Flutes | 2 |
Angle per Side | 60 |
Included Angle | 120 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 120° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- RED DEVIL Blades Cd/2 Scraper (3061)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- Harvey Tool Dovetail Cutters