Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 926212-C3
Zoro # G7252448
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.0820"
- Length of Cut 0.1250" (1/8)
- Angle per Side 25
- Shank Diameter 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 926212-C3
- Zoro # G7252448
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0820" |
Length of Cut | 0.1250" (1/8) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Details
Angle per Side | 25 |
Flutes | 2 |
Included Angle | 50 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- MILWAUKEE TOOL Socket Head Screw (06-75-3150)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- Harvey Tool Milling Cutters