Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 891212
Zoro # G7211044
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Flutes 2
- Included Angle 6
- Shank Diameter 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 891212
- Zoro # G7211044
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.3750" (3/8) |
Neck Dia. | 0.1480" |
Cutter Dia. | 0.1875" (3/16) |
Details
SAE or Metric | SAE |
Flutes | 2 |
Included Angle | 6 |
Angle per Side | 3 |
Coating | UN |
Description
0.1875" (3/16) Cutter DIA x 0.0000" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 31/64 (47731)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- Harvey Tool Dovetail Cutters