Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 28512-C3
Zoro # G7163548
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Length of Cut 0.1250" (1/8)
- Corner Radius 0.0100"
- Coating C3
- Included Angle 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28512-C3
- Zoro # G7163548
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1050" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Coating | C3 |
Included Angle | 40 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 20 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON MAG BOX LVL ALUM 48"" 3VL (1734-4800)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- Harvey Tool Milling Cutters