Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 27012
Zoro # G7211227
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- Length of Cut 0.2500" (1/4)
- Coating UN
- Angle per Side 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27012
- Zoro # G7211227
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.2500" (1/4) |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1460" |
Details
Coating | UN |
Angle per Side | 5 |
Included Angle | 10 |
Flutes | 2 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- KETT TOOL 3-1/2X100 Saw Blades 157-810 (157-810)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- Harvey Tool Dovetail Cutters