Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 27012-C3
Zoro # G7211376
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Included Angle 10
- Flutes 2
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27012-C3
- Zoro # G7211376
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1460" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
SAE or Metric | SAE |
Included Angle | 10 |
Flutes | 2 |
Coating | C3 |
Angle per Side | 5 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 120 Geared Teeth Round Head Style Hand Ratchet, 1" to 5" L, Chrome Finish (800700)
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs (1319D)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- Harvey Tool Milling Cutters