Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 16712
Zoro # G7163916
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Shank Diameter 0.1875" (3/16)
- Coating UN
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16712
- Zoro # G7163916
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.0950" |
Length of Cut | 0.0930" (3/32) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1875" (3/16) |
Details
SAE or Metric | SAE |
Coating | UN |
Included Angle | 60 |
Flutes | 2 |
Angle per Side | 30 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- MARSHALLTOWN Tile Grouters Float (14454)
- KNT Electronics Super Knips- Comfort Grip- 5 in. (KNT-7803125)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- Harvey Tool Dovetail Cutters