Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 16712-C3
Zoro # G7167529
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- Angle per Side 30
- Neck Dia. 0.0950"
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16712-C3
- Zoro # G7167529
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0950" |
Corner Radius | 0.0100" |
Length of Cut | 0.0930" (3/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Angle per Side | 30 |
Coating | C3 |
Flutes | 2 |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x2.5 HSS 4 Flute Hand Tap Set (DWTS22X2.5)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- Harvey Tool Milling Cutters