Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 16512-C3
Zoro # G7164659
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 30
- Neck Dia. 0.1270"
- Angle per Side 15
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16512-C3
- Zoro # G7164659
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1270" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Length of Cut | 0.1250" (1/8) |
Details
Included Angle | 30 |
Angle per Side | 15 |
Coating | C3 |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- Harvey Tool Dovetail Cutters