Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 16412-C3
Zoro # G7163067
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Included Angle 20
- Cutter Dia. 0.1875" (3/16)
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16412-C3
- Zoro # G7163067
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.1870" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Included Angle | 20 |
Flutes | 2 |
Angle per Side | 10 |
Coating | C3 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- BON TOOL Bon 84-226 Garden Spade, 12" X 7 1/2", 48" Wood Handle (84-226)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Dovetail Cutters