Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1562" (5/32)
Mfr # 16810
Zoro # G7149907
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Coating UN
- SAE or Metric SAE
- Corner Radius 0.0100"
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16810
- Zoro # G7149907
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.0900" |
Length of Cut | 0.0470" (3/64) |
Details
Coating | UN |
SAE or Metric | SAE |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 2 |
Description
0.1562" (5/32) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- TENG TOOLS 450mm One Handed Bottom Mounted Quick Action Pistol Grip Lever Clamp (CMQ450)
- MILWAUKEE TOOL EXACT #6 Copper 12T U-Style Die (49-12-U006C)
- WESTWARD 1 in Drive Impact Socket 1 7/8 in Size 6 pt Standard Depth, Black Oxide (21WN27)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- Harvey Tool Milling Cutters