Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1560" (5/32)
Mfr # 995210-C3
Zoro # G7206677
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Angle per Side 30
- Included Angle 60
- SAE or Metric SAE
- Neck Dia. 0.0750" (1.9 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995210-C3
- Zoro # G7206677
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0750" (1.9 mm) |
Length of Cut | 0.0700" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1560" |
Details
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Description
0.1560" (5/32) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 880M Mechanics Pro Vise, 8 Jaw Width, Round (28813)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 11/64 (46011)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.00mm (46482)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- Harvey Tool Milling Cutters