Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1560" (5/32)
Mfr # 16710
Zoro # G7166874
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.0810"
- Corner Radius 0.0100"
- Shank Diameter 0.1875" (3/16)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16710
- Zoro # G7166874
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0810" |
Corner Radius | 0.0100" |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.0780" (5/64) |
Cutter Dia. | 0.1560" |
Details
Flutes | 2 |
Angle per Side | 30 |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.1560" (5/32) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- Harvey Tool Dovetail Cutters