Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1560" (5/32)
Mfr # 16710-C3
Zoro # G7167836
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1560"
- Shank Diameter 0.1875" (3/16)
- Angle per Side 30
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16710-C3
- Zoro # G7167836
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1560" |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.0810" |
Corner Radius | 0.0100" |
Length of Cut | 0.0780" (5/64) |
Details
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 2 |
Description
0.1560" (5/32) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- OASIS MACHINERY 1HP Mobile Tabletop Dust Collector (Replacement of Delta AP300) (DC1000)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- DRILL AMERICA 3/8"-16x8" HSS Pulley Tap (DWTET8X3/8-16)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Dovetail Cutters