Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 992008-C3
Zoro # G7260726
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.1250" (1/8)
- SAE or Metric SAE
- Coating C3
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 992008-C3
- Zoro # G7260726
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0340" |
Neck Dia. | 0.0570" |
Details
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 45 |
Flutes | 2 |
Included Angle | 90 |
Description
0.1250" (1/8) Cutter DIA x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-5PK)
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- WILTON Roller Stand 12.5IN (709209)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (522990)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- Harvey Tool Dovetail Cutters