Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 991408-C3
Zoro # G7208950
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.1080"
- SAE or Metric SAE
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 991408-C3
- Zoro # G7208950
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.1080" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 2 |
Included Angle | 4 |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 4° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Black Satin, Comp: Steel (K0116.1A11X25)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- Harvey Tool Milling Cutters