Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 990108
Zoro # G7208339
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.0920"
- Cutter Dia. 0.1250" (1/8)
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 990108
- Zoro # G7208339
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0920" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.1870" (3/16) |
Details
Flutes | 2 |
Angle per Side | 5 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 10 |
Description
0.1250" (1/8) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 12 pt Standard Depth, Black Oxide (J77519MP)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- IRWIN Wood Drill Bit Sets (87954)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- Harvey Tool Dovetail Cutters