Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 990108-C3
Zoro # G7207246
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Length of Cut 0.1870" (3/16)
- Cutter Dia. 0.1250" (1/8)
- Angle per Side 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990108-C3
- Zoro # G7207246
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1870" (3/16) |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0920" |
Shank Diameter | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Angle per Side | 5 |
Flutes | 2 |
Included Angle | 10 |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- CRAFTSMAN Wrenches, 18mm 12 Point Metric Ratchetin (CMMT42576)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356506)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- Harvey Tool Milling Cutters