Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 989208
Zoro # G7208838
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 6
- Neck Dia. 0.1000"
- Coating UN
- Length of Cut 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989208
- Zoro # G7208838
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.1000" |
Length of Cut | 0.2500" (1/4) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Details
Included Angle | 6 |
Coating | UN |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 3 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA O-Ring for impact socket 1"x1-21/32" (10000R1)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/8 inch (057424)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- Harvey Tool Dovetail Cutters