Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 984808
Zoro # G7206738
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0960"
- Coating UN
- Corner Radius 0.0100"
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 984808
- Zoro # G7206738
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0960" |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.2180" (7/32) |
Details
Coating | UN |
Included Angle | 8 |
Angle per Side | 4 |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.1250" (1/8) Cutter DIA x 8° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 12 Point 32mm Thin walled 3/8 Sq. Drive (13406M-9)
- VEGA Torx 45 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T45SB)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- Harvey Tool Dovetail Cutters