Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 983308
Zoro # G7255187
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 15
- SAE or Metric SAE
- Cutter Dia. 0.1250" (1/8)
- Length of Cut 0.0820"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983308
- Zoro # G7255187
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0820" |
Neck Dia. | 0.0810" |
Shank Diameter | 0.1250" (1/8) |
Details
Angle per Side | 15 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | UN |
Included Angle | 30 |
Description
0.1250" (1/8) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series 52 Piece Clamping Kit 10mmm T-Slot With M8 X 1.25 Studs (3901-0008)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L641)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Dovetail Cutters