Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 983308-C3
Zoro # G7260708
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0810"
- Shank Diameter 0.1250" (1/8)
- SAE or Metric SAE
- Cutter Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983308-C3
- Zoro # G7260708
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0810" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0820" |
Details
SAE or Metric | SAE |
Flutes | 2 |
Included Angle | 30 |
Angle per Side | 15 |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 5-3/4 (92 72 45)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- KEEN 861 E-Z Pro Dovertailer II Dovetail Jig Kit (KE3564)
- Harvey Tool Milling Cutters