Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 977808-C3
Zoro # G7266378
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0780" (5/64)
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.0680"
- Included Angle 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977808-C3
- Zoro # G7266378
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0680" |
Cutter Dia. | 0.1250" (1/8) |
Details
Included Angle | 40 |
SAE or Metric | SAE |
Angle per Side | 20 |
Coating | C3 |
Flutes | 2 |
Description
0.1250" (1/8) Cutter DIA x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (38080)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0107)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Dovetail Cutters