Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 973108-C3
Zoro # G7247450
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Flutes 2
- Length of Cut 0.0700"
- Neck Dia. 0.0630" (1.6 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973108-C3
- Zoro # G7247450
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0700" |
Neck Dia. | 0.0630" (1.6 mm) |
Cutter Dia. | 0.1250" (1/8) |
Details
Flutes | 2 |
Coating | C3 |
SAE or Metric | SAE |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.1250" (1/8) Cutter DIA x 48° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 14T 6LG (5pk) (ML48-00-5182)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- Harvey Tool Milling Cutters