Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 964408-C3
Zoro # G7201664
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0400"
- SAE or Metric SAE
- Angle per Side 50
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 964408-C3
- Zoro # G7201664
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0650" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Angle per Side | 50 |
Coating | C3 |
Included Angle | 100 |
Flutes | 2 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 100° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- POWERBUILT 16Oz Soft Face Hammer (648335)
- EXCEL BLADES 9mm Snap-Off Knife (16010IND)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- Harvey Tool Dovetail Cutters