Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 959908
Zoro # G7206808
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0390"
- Included Angle 120
- Cutter Dia. 0.1250" (1/8)
- Neck Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959908
- Zoro # G7206808
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0390" |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Details
Included Angle | 120 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 60 |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 120° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- Harvey Tool Milling Cutters