Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 926208
Zoro # G7206074
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0930" (3/32)
- Cutter Dia. 0.1250" (1/8)
- Flutes 2
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 926208
- Zoro # G7206074
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0930" (3/32) |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0500" |
Shank Diameter | 0.1250" (1/8) |
Details
Flutes | 2 |
Coating | UN |
Included Angle | 50 |
Angle per Side | 25 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 3/8-24 National Coarse And 21/64 Brite Drill Bit (95408)
- KRAFT TOOL Blue Steel Inside Jr. Step, 6" x 5" x 2 (CF518)
- MARSON Mandrel & Nosepiece, 10-32, Steel (34616)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- Harvey Tool Dovetail Cutters