Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 926208-C3
Zoro # G7253909
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Cutter Dia. 0.1250" (1/8)
- SAE or Metric SAE
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 926208-C3
- Zoro # G7253909
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0500" |
Length of Cut | 0.0930" (3/32) |
Details
Flutes | 2 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 25 |
Included Angle | 50 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR LINE UP 3/4" X 20" (MY75002)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-12-CS)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- Harvey Tool Dovetail Cutters