Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 891208
Zoro # G7196965
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 3
- Included Angle 6
- Shank Diameter 0.1250" (1/8)
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 891208
- Zoro # G7196965
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0990" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.2500" (1/4) |
Details
Angle per Side | 3 |
Included Angle | 6 |
Coating | UN |
Flutes | 2 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0000" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS EXTENSION.18" FOR TYPHOON BLOW GUN (AMAEXT18CN-DPB)
- BOSTITCH Tool Box, Black/Yellow, 19-1/4 in W x 10-1/4 in D x 9-3/4 in H (BOS019151M)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- Harvey Tool Dovetail Cutters