Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 66308
Zoro # G7207989
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Weldon Flat N
- Length of Cut 0.0400"
- Flutes 2
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 66308
- Zoro # G7207989
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0400" |
Corner Radius | 0.0050" |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0590" (1.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Weldon Flat | N |
Flutes | 2 |
Coating | UN |
Angle per Side | 45 |
Center Cutting | N |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set (98904)
- BIG HORN Marking / Striking / Scribing Knife (19061)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- Harvey Tool Milling Cutters