Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 66308-C3
Zoro # G7208296
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0050"
- Coating C3
- Angle per Side 45
- Length of Cut 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66308-C3
- Zoro # G7208296
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0050" |
Length of Cut | 0.0400" |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0590" (1.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Coating | C3 |
Angle per Side | 45 |
Flutes | 2 |
Included Angle | 90 |
Center Cutting | N |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- BON TOOL Bon 28-130 Soil Probe, 36" (28-130)
- SUNEX SKT SET 1/2" DR 20 PC HEX DRIVER MASTE (SU2637)
- MITUTOYO Universal Swivel Clamp (02AZC340)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- Harvey Tool Milling Cutters